FLUKE NETWORKS | CFP2-100-Q-AP
CERTIFIBER PRO QUAD OLTS, W/WIFI

MFR PART #  CFP2-100-Q-AP
PART #  959494
Minimum 1 Each
Sign In For Inventory

Description

CertiFiber Pro reduces the cost of fiber certification by two-thirds and features a three second loss measurement of two fibers at two wavelengths. CertiFiber Pro integrates with LinkWare Live to let you manage jobs and testers from any smart device ov er Wi-Fi. The Taptive User Interface provides simple, animated guidance to eliminate incorrect reference setup and "negative loss" errors. Future-ready design can be easily upgraded to support Cat 5 to Cat 8 certification, OTDR testing and double-ended Pass/Fail certification of fiber optic connector endfaces. It is Encircled Flux compliant out of the box. Analyze test results and create professional test reports using LinkWareTM reporting software.

Features

  • Fastest time to certify - two fibers at two wavelengths in three seconds.
  • Future-ready Versiv platform supports copper certification to Category 8, OTDR testing and inspection.
  • Contractors using Versiv report a two-thirds reduction in certificationosts.
  • Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
  • Integrates with LinkWare Live to manage jobs and testers from any smart device.
  • Taptive user interface provides simple, animated guidance to eliminate incorrect reference setup anegative loss" errors.
  • Convenient quad module supports both multimode and ingle-mode loss testing
  • Extended ingle-mode distance range to 130k
  • Built in Visual Fault Locator

Specifications:

Type TESTKIT
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.