BOSCH SECURITY SYSTEMS | DLA-LDTK-100A
DLA 1400 SERIES 1TB HARD DRIVE

MFR PART #  DLA-LDTK-100A
PART #  449325
Minimum 1 Each
Sign In For Inventory

Description

The 1400 Series IP Video Storage Appliance is an affordable, simple and reliable all-in-one recording management solution for network surveillance systems of up to 64 cameras. Powered by Bosch VRM (Video Recording Manager) software, the 1400 Series is an intelligent IP storage device that eliminates the need for separate NVR (Network Video Recorder) server and storage hardware, reducing the total cost of ownership by as much as 45%. DLA-AIOL1 is a 2U rack mount unit that combines advanced recording management and state-of-the-art iSCSI storage into a single cost-effective, plug and play IP recording appliance for IT-minded customers which are seeking for a state-of-the-art second generation NVR recording solution.

Must be a reseller to purchase this product.

This part has been discontinued by the supplier.

Features

  • All-in-one recording solution for up to 32 channels
  • Pre-installed, pre-configured IP storage solution
  • 4 TB (4 x 1 TB) storage capacity
  • Redundant dual Gigabit Ethernet network interface ports
  • Dedicated storage operating system delivers robust, secure eration
  • Field-replaceable hard drives
  • Remote monitoring via desktop application or browser

Specifications:

Hard Drive Type SATA
Mount Type CHASSIS
Type STORAGE
Operating System WINDOWS
Storage Capacity 1 TERABYTE
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.