FLUKE NETWORKS | DSX-5000NTB AP | DSX-5000
DSX-5000 CableAnalyzer with CertiFiber Quad OLTS, OptiFiber OTDR, OneTouch AT Modules

MFR PART #  DSX-5000NTB AP  | DSX-5000
PART #  513942
Minimum 1 Each
Sign In For Inventory

Description

Includes: 1 Versiv Mainframe & Remote, (2) DSX-5000 CableAnalyzer Modules, (2) CertiFiber Quad OLTS Modules, OptiFiber Quad OTDR Module, OneTouch AT Module, Set of CAT 6A/Class EA Permanent Link Adaptors, Set of CAT 6A/Class EA Channel Adaptors, (2) Headsets, (2) HandStraps, (2) Shoulder Straps, Hardsided Carry Case, Large Carry Case, USB Interface Cable, LinkWare Software CD, AxTalk Software CD, User Manual CD, OneTouch AT Resource DVD, (2) AC Chargers, (2) Universal Couplers, (2) AxTalk Terminat ors, (2) OneClick Cleaner (1.25/2.50 mm), SC/SC Simplex Adaptors,2 SC/LC Multimode Launch Cables-50 µm, 2 SC/LC Single-mode Launch Cable-9 µm, 1 SC/SC Multimode Launch Cables-50 µm, 1 SC/SC Single-mode Launch Cable-9 µm, USB Fiber Inspection Video Prob e with 4 Tips, TPAK Fiber Hanging Kit, (2) LC/LC Simplex Adaptor, SC/LC EF-compliant MM TRC Kit 50 µm, SC/LC SM TRC Kit, TRC Carry Case, WireView Cable Ids #1 - #6, RJ45 Patch Cable, External Directional Antenna with Mounting Clip, SD Card, USB SD Card Reader, USB Flash Drive, Two 1000BASE-SX SFP Fiber Transceivers, Statement of Calibration, and Getting Started Guide.

Specifications:

Certification CAPABLE OF TESTING CAT 6A AND DOWN
UNSPSC Code 43222643

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.