VIAVI SOLUTIONS | EM6000AV2S
T-BERD/MTS-6000A V2 platform with color touch screen display

MFR PART #  EM6000AV2S
PART #  1055397
Minimum 1 Each
Sign In For Inventory

Description

T-BERD/MTS-6000A is a compact and lightweight test platform designed for all phases of network lifecycle from the installation to the maintenance of fiber networks. Modular in design, the T-BERD/MTS-6000A offers an extensive portfolio of test functiona lity for multiple network layers.

Features

  • Lightweight platform: only 2.4kg/5.3 lbs.
  • Large 8 inch transreflective TFT color display improves viewing under any conditions.
  • Intuitive graphical user interface with touchscreen
  • Long battery life using smart Lithium ion cell.
  • Connection checkerith VFL, power meter, ORL and video inspection scope options.
  • Built-in optical talkset option for communicating along the fiber.
  • Remotely controlled (Ethernet/IP) / WiFi / 3G /4G
  • Fast data transfer via USB, Ethernet port and 1GB extended memory.
  • S option to certify coordinates.
  • StrataSync-enabled

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.