ALARM CONTROLS | NTB-1
Alarm Controls No Touch, Battery Powered, Wireless Request to Exit Station on a Single Gang Plate with Stainless Finish Screened "Wave to Open"

MFR PART #  NTB-1
PART #  CS138728
Minimum 1 Each
Sign In For Inventory

Description

The Alarm Controls NTB Series is a battery powered No Touch Request to Exit Station that uses infrared sensors to reliably allow safe egress or to activate a device, with a simple hand presentation.

Applications

For use with swinging and sliding door applications

Features

  • Battery or DC powered (optional)
  • Low battery LED status indicator
  • Wired communication
  • Sensor detection range up to 4"
  • Built in obstruction detection
  • Field-configurable bi-color (red/green) LED status indicators
  • Selectable time delay 1 to 10 seconield-configurable on/off audible tones configurable via jumper
  • Plate screened "Wave To Open"

Specifications:

Amp Rating 2
Button Color US32D SATIN STAINLESS STEEL
Button Text HAND AND "WAVE TO OPEN"
Button Illumination ILLUMINATED
Circuit State DOUBLE THROW (SELECT NO OR NC)
Faceplate Size APPROX. 2-3/4" X 4-1/2"
Mounting SINGLE-GANG ELECTRICAL BOX
Product Type TOUCHLESS
Finish US32D SATIN STAINLESS STEEL
Sales Category ELECTRIC PUSHBUTTON SWITCH
Switch State MOMENTARY
Switch Type SINGLE-POLE, DOUBLE-THROW
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.