MICROCHIP | PDS-104GO/AC/M-IN
8 + 2 port digital ceiling PoE switch, AC input, EU Power Cord

MFR PART #  PDS-104GO/AC/M-IN
PART #  9784593
Minimum 1 Each
Sign In For Inventory

Description

The Microchip PDS-208G digital ceiling PoE switch offers an optimal and cost-effective solution for PoE lighting and other digital ceiling applications. It allows lighting fixtures and other Ethernet terminals to receive power and data over standard Et hernet cables in the most efficient way. The PDS-208G is a 240 W fanless switch, designed to be deployed in the ceiling or in communications rooms. Output PoE power can be configured per port, and the device supports full-power mode by providing 30 W f or eight ports simultaneously and any individual port can go up to 72 W.

The 240 W high-speed switch offers Layer 2 management capabilities. It has eight 10/100/1000 Mbps (Gigabit Ethernet) ports with PoE capabilities based on Microchip’s 4-pair PoE technology that enables 50% power loss saving on the Ethernet cables. It also has two Gigabit ports that can be used for uplinks.

Features

  • High-efficiency IEEE 802.3az energy-efficient-PoE 4-pair
  • solution
  • Supports data rates of 10/100/1000 Mbps
  • Fanless design-silent operation and enhanced reliability
  • Full-power PoE functionality (IEEE 802.3at)-8 x 30 W
  • High-power PoE capability-ports cgo up to 72 W
  • Layer 2 switch-including 802.1Q-based VLANs enables
  • segmentation of networks for improved performance and
  • security
  • Configuration and monitoring-Web management and SNMP

Specifications:

Environment Type INDOOR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.