TRIPP LITE | PDUMH15HVATNET
2-2.4kW ATS PDU enables redundant power for non-redundant network devices and provides remote power monitoring.

MFR PART #  PDUMH15HVATNET
PART #  871848
Minimum 1 Each
Sign In For Inventory

Description

2-2.4kW Single-Phase ATS PDU with Primary and Secondary Inputs for Power Redundancy

Recommended for data centers, server rooms and network closets, this 1U switched power distribution unit enables redundant A/B power for network devices with single power cords. Dual 12-foot (3.7-meter) input cords with C14 plugs connect to separate primary and secondary mains circuits, backup generators, UPS systems or utility power grids. Plug-lock insert sleeves are included to prevent connected cords from becomi ng accidentally dislodged. The PDUMH15HVATNET constantly evaluates the power quality of both input sources and maintains continuous power to all outlets as derived from the primary source.

Switches from Primary to Secondary Power Source in Milliseconds

Dynamic solid-state automatic transfer switching (ATS) allows the IEC C13 PDU to switch to the secondary source within 2-5 milliseconds, should the primary source fail or become unstable, to ensure your connected equipment operates without interruption.

An on-board ATS processor prevents switching if the secondary source is unavailable or of lower quality than the primary source.

Switched C13 Outlets Are Individually Controllable for Remote Reboots and Load Shedding

This switched power disution unit distributes, monitors and manages selectable 200-240V power to equipment in network applications requiring individual outlet control, load shedding and remote monitoring of critical network components. Eight switched C13 outlets (two additio nal C13 outlets are unswitched) are subject to advanced network control and remote power monitoring, including the ability to turn on, turn off, reboot or lock out power to each outlet. Reducing the frequency of on-site visits can save you money and re duce downtime, thus lowering the PDU’s total cost of ownership.

Check Essential Functions at a Glance

A front-panel digital load meter displays total PDU output current in amps. LEDs indicate on/off status of individual outlets and power status of imary and secondary inputs. An input-voltage select switch lets you toggle between high (220, 230 or 240V) or low (200 or 208V) voltage.

Built-In LX Platform Interface Gives You Unrestricted Remote Access to Your Equipment 24/7

The Java-free HTML5-sed LX Platform network interface enables full remote access for PDU status monitoring and email notifications via secure web browser, SNMP, telnet or SSH. It supports 10/100 Mbps auto-sensing for optimum communication with an Ethernet network. Optiona

Features

  • Primary and Secondary Inputs for Power Redundancy
  • Provides remote power monitoring and enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3.6 m input cords with IEC-320 C14 plugs connect to separate primary and secondary single-phase power sources
  • 8 switched and 2 unswitched C13 outlets
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 2-5 transfer time ensures uninterrupted operation of connected equipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Digital Load Meter
  • Easy-to-read ammeter diplays total current used by connected equipment
  • LED Indicators
  • Individual LEDs display outlet on/off status and input power status on primary and secondary inputs
  • Advanced Network Monitoring
  • Built-in Ethernet network interface allows remote access fopower monitoring, configuration, control and notification via web browser, SSH, telnet or SNMP
  • Optional ENVIROSENSE module (sold separately) monitors temperature and humidity
  • Broad Communications Compatibility
  • Supports HTTP, HTTPS, PowerAlert, SMTP, NMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP and NTP protocols
  • Mounts Horizontally in 1U of Rack Space
  • Compatible with EIA-standard 19 in. racks
  • TAA-Compliant
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.