PANDUIT | R100X150V1C
Panduit R100X150V1C Turn-Tell Cassette 1" x 1.50"

MFR PART #  R100X150V1C
PART #  424608
Minimum 1 Pack
Sign In For Inventory

Description

The R100X150V1C Turn-Tell Label Cassette includes both label material and ribbon for easy changeover. The label design allows rotation for visibility from any angle - reposition on the wire/cable to align legends and improve aesthetics. Can be easily i nstalled on existing terminated wires and assemblies without disconnecting the wires/cables. For use with LS8E and LS8EQ printers. Vinyl. 1" x 1.50" (25.4 mm x 38.1 mm). Color White. 100 labels per cassette. 1 cassette per package.

Features

  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Innovative label design allows labels to rotate for visibility from any angle, and for repositioning on the wire/cable to align legends and improve aesthetics
  • Labels can be easily installed on existing terminated wires and assemblies without disconnecting the wires/cables

Specification Description

Label Cassette
Material: Vinyl
Print-On Area Color: White
Print-On Area Height: 0.50 Inch (12.7 mm)
Maximum Wire OD: 0.22 Inch (7.1 mm)
Minimum Cable OD: 0.22 Inch (5.6 mm)
Labels Per Cassette: 100
Wire Range: Category 5e/6/6e UTP And Category 5e FTP, 10-6 AWG
Temperature Range: -40 to 200 deg F (-40 to 93deg C)
Dimension: 1.50 Inch Length x 1 Inch Width (38.1 mm x 25.4 mm)

Tech Info

RoHS Compliant

Specifications:

Label Types VINYL
Size 1"
Type LABELS
UNSPSC Code 55120000

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.