PELCO | VXP-F-28-5-S
Video Surveillance System, Flex Server, 2x, 5RU Tower, 16 GB, 28 TB HDD, RAID-5, Displayport/DVI Output, 1-Power Supply, 8.58" Width x 22.77" Depth x 17.04" Height

MFR PART #  VXP-F-28-5-S
PART #  897215
Minimum 1 Each
Sign In For Inventory

Features

  • Videoxpert in a Box Functionality for Small to Mid-Sized Sites
  • Simple Setup/It-Friendly Designed for Unicast or Multicast Environments Using Microsoft Windows for Easy Configuration and Maintenance
  • Up to 450 Mbps Throughput per Recorder
  • Supports Attaced Storage (NAS) to Extend Video Retention
  • Includes Vx Toolbox for Simple Configuration of One or More Servers
  • Includes Pre-Defined Roles for Easy User Creation
  • Software Extensible Through Plug-Ins Including Mapping, Information Overlays (eConnect) an License Plate Recognition (Plate Smart)
  • Supports Aggregation Through a VX Ultimate 2 System
  • Investigation Mode Enables Operators to Synchronize Video Playback and Export Investigative Playlists Covering Scenes of Interest
  • Monitor Multiple VxPro Siteswith a Single Client
  • Supports Shared Displays So Operators Can Send Video to Surveillance Personnel Who Need it Most
  • A La Carte Design Allows You to Order Software, Hardware with Licensing or a Complete Solution with Loaded Hardware and Maintenance Licensing
  • Server Models Support Dell IDARC and Open Manage Tools

Specifications:

Audio YES
Storage Capacity 28 TERABYTES
Type NVR
UNSPSC Code 46171621

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within India. Anixter.com orders do not currently ship to addresses outside India. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside India or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.