PERLE SYSTEMS | 04031904
IOLAN STG4 Terminal Server: 4 x RJ45, RS232 interface, 10/100/1000 Ethernet, advanced data encryption, AC power adapter

MFR PART #  04031904
PART #  960226
Minimum 1 Each
Sign In For Inventory

Description

A Serial to Ethernet solution to easily connect devices with an RS232 serial interface to Ethernet LANs for access to network server applications.

Features

  • 4 x RJ45 RS232, 10/100/1000Base-T
  • Small compact size
  • Wall, desk or DIN Rail mounting
  • Advanced security feature set

Specifications:

Device Type STANDALONE
Number of Lan Ports 4+
Type of Device TERMINAL SERVER
UNSPSC Code 43222600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.