VERTIV | AV3108-001
KVM over IP, Rackmount, 8 to 16 port, CAC, User Access Control, Local or Remote Access, Scalable, 2-Year Full Coverage Factory Warranty - Optional Extended Warranty Available

MFR PART #  AV3108-001
PART #  929575
Minimum 1 Each
Sign In For Inventory

Description

The Vertiv Avocent Autoview 3000 (AV3000) KVM over IP Switches provide local and remote management and control of up to 16 servers from a single console. Supporting up to two local users and one remote user, this series of rackmount KVM switches is fle xible, secure and easy to use. The Vertiv Avocent AV3000 KVM over IP Switches deliver enterprise-class performance at a small business price. The series features virtual media for enabling out-of-band file transfers and OS patch deployments, as well as support for two-factor authentication using smart cards or Common Access Cards (CAC) readers. Session sharing allows for diagnostic or multi-user viewing from anywhere in the world. These solutions also include local USB peripheral support, support LD AP user authentication, and AES encryption.

Features

  • Provides integrated local or remote KVM over IP management capability - right out of the box.
  • Share a directly connected USB storage device to all servers connected to a KVM switch.
  • CAC/Smart Card Support enhances security for secure login (AVRIQ-VMC required for CAC support).
  • Fast and easy upgrades to firmware switches and service interface modules.
  • Compatible with Avocent DSView 4 Management for a centralized and secure management of IT assets.

Specifications:

UNSPSC Code 43222600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.