TRENDNET | TW100-S4W1CA
4-Port Broadband Router

MFR PART #  TW100-S4W1CA
PART #  778772
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use PN 10063407 as suggested replacement.

The TW100-S4W1CA 4-Port Broadband Router provides the easiest way to share your high-speed Cable/xDSL Internet connection. It has four 10/100Mbps half/full duplex switch ports that directly connect to workstations or uplink to another hub or switch. The TW100-S4W1CA also functions as a firewall for your PC, protecting your computer from hackers. It allows up to 253 users to access the Internet using a single ISP account. By sharing just one TW100-S4W1CA, one IP address, and one Cable/xDSL modem, dozens of network users can surf the Internet simultaneously. TRENDnet’s 4-port Broadband Router is a feature-rich product that provides cost-effective functionali ty and an easy configuration.

Must be a reseller to purchase this product.

Specifications:

Expansion Modules/Slots 4+
Number of Lan Ports 4+
Primary WAN Connectivity XDSL
Type of Device ROUTER
UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.