
Applications
The screw clamp is the most recognized and widely used connection technology. Entrelec by ABB’s screw clamp connections are strong and secure and also, mount on industry standard DIN rails.
Features
- Sub-function: 2 clamps
- Numerous Functions
- Self-Locking Clamp Design
- Funneled Side Entry for up to Two Ferruled or Non-Ferruled Solid or Stranded Wires
- Wide Range of Wire Sizes from 24 AWG to 2 AWG, Solid or Stranded
- Terminal Block Spacing Range of 5 mm to 160.5 mm
- Current Carrying Capacity up to 310 Amps with Rated Voltages Ranging from 300 to 600
- IP20 Protection (Touch-Safe)
- Complete Line of Accessories, Marking Systems & Ferrules and Tools
Specification Description
Wire Size: Rigid: (1) 24 - 6 AWG (UL 1059), (2) 20 - 12 AWG (UL 1059), Flexible: (1) 24 - 6 AWG (UL 1059), (2) 20 - 12 AWG (UL 1059), Flexible With Non Insulated Ferrule: (1) 24 - 8 AWG, Flexible With Insulated Ferrule: (1) 20 - 10 AWG, Flexible With Twin Ferrule:(2) 20 - 12 AWG
Spacing: 8 mm
Amperage Rating: 57 A, 1200 A At 1 sec Short-Time Withstand
Voltage Rating: 1000 V
Color: Grey
Mounting: DIN Rail: TH35-15 (35 Length X 15 mm Width), TH35-7.5 (35 Length X 7.5 mm Width)
Connection: Screw Clamp
Size: 8 mm Width X 53 mm Height X 8 mm Depth
Flammability: V0 (UL94)
Overvoltage Category: III
Dielectric Test Voltage: 2200 V
Impulse Withstand Voltage: 8 kV
Pollution Degree: 3
Wire Strip Length: 0.472 in.
Operating Temperature: -5 To +40 deg C
Power Loss: 1.8 W
Screw Driver Size: 0.157 in. Flat
Gauge Type: A5-B5
Tightening Torque: 11.5 in-lb
Insulation: Polyamide
Tech Info
UL Listed, ATEX, CB, CE, GOST Certified, IECEx Approved, RoHS Compliant
Specifications:
Rating | IP20 |
---|---|
Type | TERMINAL BLOCK |
UNSPSC Code | 39121410 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.