NETSCOUT | 1TG2-3000-1T10G1M
OneTouch (TM) AT G2 3000 And Onetouch AT 10G 1000 Module

MFR PART #  1TG2-3000-1T10G1M
PART #  897821
Minimum 1 Each
Call for Availability

Description

OneTouch (TM) AT G2 3000 and OneTouch (TM) AT 10G 1000 Module. Pair the Onetouch (TM) AT G2 3000 with the OneTouch (TM) AT 10G 1000 as the peer end-point device. This will allow for Wired path performance up to 1 Gbps and Wi-Fi performance testing up t o 600 Mbps across. LAN and WAN links with asymmetrical upstream and downstream rates. Package includes: OneTouch (TM) AT 1TG2-3000 Ethernet and Wi-Fi Tester and OneTouch (TM) AT 10G 1T10G-1000-MOD Ethernet Test Module.

Applications

Wired & WiFi network performance validation & troubleshooting

Features

  • An automated all-in-one handheld tester for Ethernet, Wi-Fi, network service and network application troubleshooting
  • Automated testing with pass/fail analysis speeds identification of the most common problems in about a minute
  • Standardized network troubleshooting and performance validation empowers technicians of various skill levels to solve more problems with confidence
  • Features copper and fiber optic discovery and analysis, Wi-Fi discovery and analysis, extended set of network protocol tests, end -to-end path performance measurement to a peer or a reflector, inline VoIP analysis, inline packet capture and Wi-Fi packet capture

Benefits

One hour of troubleshooting performed in one minute

Specifications:

UNSPSC Code 41110000