CHATSWORTH PRODUCTS (CPI) | 40164-001
Cable Runway Ground Strap Kit; Green

MFR PART #  40164-001
PART #  272950
Minimum 1 Each
Call for Availability

Description

Cable Runway Ground Strap Kits provide a ground pathway between cable runway lengths when fastened together across splices. Installation requires drilling 5/16" holes. Ground Straps consist of an 8"-long #6 AWG green insulated stranded copper conductor attached at both ends to two-hole compression lugs with 1/4" bolt holes spaced on 5/8" centers.

Specifications:

Component GROUNDING KITS
Material Rating COPPER
UNSPSC Code 39121400