AXIS COMMUNICATIONS | 5507-341 | T91A57
T91A57 Pole Mount 60-400 mm for T91G61 Wall Mount and T98A Surveillance Cabinet Series, Aluminum, Stainless Steel Straps

MFR PART #  5507-341  | T91A57
PART #  685416
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 1010470 as suggested replacement.

Aluminum pole mount with stainless steel straps for poles between 60-400 mm (2.4"-15.7") in diameter. While it can be used indoors, it’s particularly appropriate for outdoor installations under harsher conditions. For AXIS T91G61 Wall Mount and AXIS T98A Surveillance Cabinet Series.Has an IK10 rating for impact resistance, which safeguards it against vandalism. And it features a closed back and a cable gasket , which means it’s also protected against insect infestation.

Must be a reseller to purchase this product.

Features

  • Indoor and outdoor use
  • Impact-resistant to prevent vandalism
  • Rubber gasket to prevent insect infestation
  • Robust and safe

Specifications:

Type MOUNT
Mounting Type POLE
UNSPSC Code 31162308

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.