EATON POWER QUALITY | 5E1200USB-LA
5PX 3000 VA Netpack 2U, 3000 VA/2700 Watts, (1) IEC-320-C20 Input, (8) IEC-320-C13 and (1) IEC0320-C19 Outputs, Black

MFR PART #  5E1200USB-LA
PART #  704896
Minimum 1 Each
Sign In For Inventory

Description

Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR qualified UPS, the 5PX’s managed outlet segments allow you to monitor energy consumption down to the o utlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Software Suite enable seamless management in virtualized environments.

Features

  • Energy consumption metering down to the outlet group level
  • Intuitive LCD screen displays all the information you need in one glance
  • 5PX can provide up to 99% efficiency, reducing cooling and utility costs
  • Delivered with Eaton’s Intelligent Power Softwre

Specifications:

Size 3000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.