EATON POWER QUALITY | 5PX1500RTN
5PX Rack/Tower UPS With Network Card-MS. 1440 V A/1440W, 2U, 120 V, 5-15P Input, (8) 5-15R Output ENERGY STAR Qualified UPS

MFR PART #  5PX1500RTN
PART #  494702
Minimum 1 Each
Sign In For Inventory

Features

  • Extended Runtime Add up to Four Extended Battery Modules for Maximum Runtime
  • Virtualization-Ready Available in Convenient Bundles with a Network Card and Management Software to Make Going Virtual Simple
  • Energy Metering the 5PX Meters Energy Consumption Right Down to the Outlet Segments No Other UPS in the Industry Offers this Capability
  • UPS Management by Integrating Eaton’s Free Intelligent Power Software Suite, You Can Monitor and Manage the Power Devices on Your Network

Specifications:

Size 3000
Type UNINTERRUPTIBLE POWER SUPPLY
UNSPSC Code 39121011

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.