LUMBERG AUTOMATION | 934692001
Digital input module, 16 digital input channels, PROFINET device, M12 LAN port, 4 poles D-coded, 7/8" power supply 5 poles

MFR PART #  934692001
PART #  508115
Minimum 1 Each
Call for Availability

Description

The robust design and high level of functional reliability of the new ruggedized modules in the LioN series (LioN-R) for PROFINET provide secure
connections between actuators/sensors and control units, even under extreme environmental conditions.

Applications

The LioN-R modules for PROFINET make it possible to implement dependable and flexible solutions, especially in mechanical and plant engineering. Thanks to their robust design, they are capable of withstanding welding sparks, shavings or aggressive coolants and lubricants. Equipped machines and systems can be employed in areas such as the automotive industry, where the AIDA group of manufacturers have opted for PROFINET as their network standard. Numerous other sectors can also benefit from the ruggedized LioN-R modules.

Features

  • Combined with the "easy diagnostics" concept, the galvanic isolation between sensors/actuators and PROFINET provides maximum availability for systems and machines
  • The integrated 2-port switch (10/100 Mbit/s), cost-effective line topologies can be implemented without additional switches
  • A higher level of efficiency is achieved, due to standardized M12 connectors that considerably reduce wiring efforts and permit simple and fast extensions to the existing plant and equipment

Tech Info

Galvanic Isolation Between Sensors/Actuators and PROFINET, Together With Short Circuit-proof Outputs, Ensure Extremely Reliable Data Transmission.
The Encapsulated Metal Housing also Brings a High Level of Mechanical Stability and Provides Maximum Protection Against Harsh Environmental Conditions.

Specifications:

Type I/O DEVICE
UNSPSC Code 32150000