HIRSCHMANN | 943926722
BAT54-Rail Single FCC; Dualband Industrial Wireless LAN Access Point/Client

MFR PART #  943926722
PART #  459113
Minimum 1 Each
Call for Availability

Description

Dualband Industrial Wireless LAN Access Point/Client with one independent radio modules with IEEE 802.11a/b/g/h/i certified for use in USA and Canada; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af

Specifications:

Rating IP20
Type WIRELESS
UNSPSC Code 43223100