HIRSCHMANN | 943959112
BAT54-F; Dualband Ruggedized Industrial Wireless LAN Access Point/Client

MFR PART #  943959112
PART #  459118
Minimum 1 Each
Call for Availability

Description

Dualband Ruggedized Industrial Wireless LAN Access Point/Client with two independent radio modules with IEEE 802.11a/b/g/h/i for installation in harsh environment; 2 x WLAN interfaces, up to 8 SSIDs per WLAN interface, one LAN port 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af

Specifications:

Rating IP67
Type WIRELESS
UNSPSC Code 43223100