HIRSCHMANN | 943989101
BAT300-Rail (FCC); Dualband Industrial high performance Wireless LAN Access Point/Client IEEE 802.11n; 1 x WLAN interface, up to 8 SSIDs per WLAN interface, two LAN ports 10/100BASE-TX, autosensing, Power over Ethernet according to IEEE 802.3af

MFR PART #  943989101
PART #  459125
Minimum 1 Each
Call for Availability

Specifications:

Rating IP20
Type WIRELESS
UNSPSC Code 43223100