HOFFMAN ENCLOSURES INC | A16H12BLP
Wall-Mount Enclosure, Continuous Hinge with Four Clamps, Type 4, 16" H x 12" W x 8" D

MFR PART #  A16H12BLP
PART #  386778
Minimum 1 Each
Sign In For Inventory

Description

These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments.

Features

  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External wall-mounting brackets
  • Formed external flanges around all sides of enclosure opening
  • Stainless steel door clamps on three sides of door
  • Removable heavy gauge stains steel continuous hinge pin
  • Hasp and staple provided for padlocking
  • Data pocket is high-impact thermoplastic
  • Collar studs provided for mounting optional panels
  • Bonding provision on door

Specifications:

Cover Type HINGED
Material STEEL (MILD)
Nema Rating TYPE 4
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.