CDVI | A22 | 804081186871
ATRIUM 2-Door Web-Based IP Controller

MFR PART #  A22  | 804081186871
PART #  CS106766
Minimum 1 Each
Call for Availability

Description

The A22 is ATRIUM’s powerful Web-Based IP hybrid module. The flexibility of the A22 module allows it to be set either as a 2-door controller or expander (2 in 1). The A22 includes an embedded web server that combines performance and simplicity enabling you to manage Users/Cards, lock or unlock doors, view system events and display controller information from anywhere in the world! Industry-unique and effortless card enrollment mode minimizes system start up and simplifies your life. A pre-assembled universal power supply is included with every A22, making this unit an industry leader in efficiency and simplicity.

Features

  • Controls 2 doors and 2 readers, Pre-assembled universal plug-in power supply (120V/240V) included, Convert any A22 door controller to an A22EC elevator controller by simply updating the firmware for free (up to 256 floors), On-board Ethernet Port with AES 256-bit encryption, On-board RS485 communication bus, 1220 m (4000 feet), On-board Embedded Web Server, Auto-detect hardware modules, Quick and easy card enrollment procedure, Lock outputs: 2 (750mA @ 12VDC/each), Relay Outputs: 2 Form C relays (Dr y Contact) 5A @ 250VAC, 7A @ 125VAC, 7A @ 30VDC, 6 multi-purpose inputs (12 using zone doubling), Completely fuseless system, Up to 10,000 users, Up to 10,000 cards, Up to 25,000 Event Buffer, Ultra fast firmware updating, FREE Management Software, Mai ntenance-friendly snap on terminal connectors, Comprehensive LED status indicators

Tech Info

UL 294, ETL (Canada and US)

Specifications:

Sales Category ELECTRIC SYSTEM CONTROLLER
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.