HOFFMAN ENCLOSURES INC | A72P24F1
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel

MFR PART #  A72P24F1
PART #  436091
Minimum 1 Each
Sign In For Inventory

Description

Panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mo unting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating a nd furnished with plated mounting hardware.

Specifications:

UNSPSC Code 24102001

Data Sheets

TECHNICAL DRAWING