HOFFMAN ENCLOSURES INC | AL32
Latch Kits for Type 4 and 12 Enclosures

MFR PART #  AL32
PART #  421922
Minimum 1 Each
Sign In For Inventory

Description

Fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.

Specifications:

Cover Type SCREW
Material STEEL (MILD)
Nema Rating TYPE 4
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING