BOSCH SECURITY SYSTEMS | CX4010
Transformer, Plug-in, 18V 22VA

MFR PART #  CX4010
PART #  741349
Minimum 1 Each
Call for Availability

Description

For use in North America. 110 VAC primary voltage input. 18 VAC, 22 VA secondary input.

Must be a reseller to purchase this product.

Features

  • Provides efficient, constant power for compatible control panels and modules

Specifications:

UNSPSC Code 46171600