
Description
The GB4B0624TPI-1 Grounding Busbar meets BICSI and J-STD-607-A requirements for network systems grounding applications. Made of high conductivity copper and tin-plated to inhibit corrosion, GB4B0624TPI-1 comes pre-assembled with brackets and insulators attached for a quick installation. The insulators provide 600 V of insulation and use of Panduit self-laminating laser/ink jet labels can be used to identify busbars.
Applications
NA
Features
- Meets BICSI and J-STD-607-A requirements for network systems grounding applications
- Made of high conductivity copper and tin-plated to inhibit corrosion
- Comes pre-assembled with brackets and insulators attached for quick installation
- Use Panduit self-laminating laser/ink jet labels to identify busbars to meet TIA/EIA-606-A, see chart below
Specification Description
Telecommunications Main Grounding Busbar
Number Of 1/4 Inch Stud Hole Sets, 5/8 Inch Hole Spacing: 24
Number Of 3/8 Inch Stud Hole Sets, 1 Inch Hole Spacing: 6
Number Of 5/16 Inch Hole Sets, 5/8 Inch Spacing: 24
Number Of 7/16 Inch Hole Sets, 1 Inch Spacing: 6
Dimension: 20 Inch Length x 4 Inch Width x 1/4 Inch Height (508 mm x 102 mm x 6.4 mm )
Tech Info
BICSI/TIA-607-C, cULus
Specifications:
Component | BUSBARS |
---|---|
Connection Type | MECHANICAL |
Material Rating | COPPER |
UNSPSC Code | 39121400 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.