NETALLY | LSPRNTR-300
LinkSprinter-300 Network Tester, Fault Locator, Wifi, Hotspot, Battery/PoE Powered, 1 Button Tri-State LED, Link-Live Cloud Service Essentials

MFR PART #  LSPRNTR-300
PART #  897836
Minimum 1 Each
Call for Availability

Description

The LinkSprinter network tester provides network connectivity troubleshooting and identifies error problem domain in less than 10 seconds. Automated reporting to the included Link-Live Cloud Service ensures network connectivity status and path information is documented for every link.

Five essential network tests in the palm of your hand: 
Power Over Ethernet (PoE) Tester
This network tester can become a PoE tester that checks to make sure you can power a phone, security camera or Access Point through a specific port. The LinkSprinter Network Tester can even run without batteries on PoE.

Link to the Switch
Perform a switch test, which indicates switch name, model, slot, port and VLAN you are connected to using CDP/LLDP/EDP. Know your available speed and duplex settings.

DHCP Connection
Confirm that the DHCP server is running and responsive. Request an IP address, get your subnet information, troubleshooting DNS, and identify the default gateway and DNS server.

Gateway Connection
Verify gateway/router address and reachability by pinging the device.

Internet Connection
Confirm cloud connectivity or internal service reachability. Verify DNS server lookup and application port connectivity.

Link-Live Cloud Service
Link-Live Cloud Sce is a centralized management, collaboration and archival dashboard for network connectivity test results from LinkSprinter, LinkRunner AT and the AirCheck G2 handheld network testers. Results are automatically sent to Link-Live, providing organizations with the ability to quickly and easily document the network, provide proof of performance and better manage jobs and staff efficiency. Reply to email messages with comments or pictures to capture notes as technicians work. This service is complimentary with the purchase of any LinkSprinter, LinkRunner AT, or the AirCheck G2 Wireless Tester.

Features

  • Power Over Ethernet (PoE) Tester diagnoses and tests Power over Ethernet (PoE), Link to the switch, DHCP, Gateway, and Internet connection
  • Get VLAN, switch name, and port information via CDP/LLDP/EDP for your managed switches
  • Expert network troubleshooting techniques delivered to color graded LEDs
  • Automated reporting to Link-Live Cloud Service
  • Get detailed test results sent directly to your email
  • Proxy support

Specifications:

Type ETHERNET LAN TESTER
UNSPSC Code 41110000