
Description
The MIL-SM4004TG series of layer 2 managed switches provide high performance non-blocking switching. The switch has 4 auto-sensing 10/100/1000BASE-TX RJ45 ports and 4 dual speed 100/1000 SFP ports. Management features include port based, dynamic and st atic VLANs, GVRP, VLAN tagging, IGMP Snooping or querying, port mirroring, port security. Security includes static addressing, filtering and blocking of packets to identified MAC addresses. Four priority queues insure minimum delay for voice over IP or multimedia network data. Non-blocking 16 Gbps architecture assures rapid packet delivery while 8000 MAC address table provides swift lookup and packet forwarding
Features
- Auto MDI/MDI-X- Non-blocking switching architecture
- IEEE 802.1q VLAN tagging GVRP/MVR, IEEE 802.1p Class of Service 4 priority queues
- IGMP query and snooping, 802.1X authentication
- Port mirroring; 8K MAC address
- Telnet/Web-based management
- TFTP firmware upgrade, TFTP firmware upgrade
- Auto-negotiation- Forced modes, 10H/10H/100H/100F/1000F
- Auto-MDIX on all ports- 802.3X flow control
- Back-pressure- X-ring support
- 1 Mbps buffer, Broadcast storm filter, DHCP client, relay, server
- SNTP and SMTP support, MAC address security
- Bandwidth allocation- An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management
- QoS port-based/tag based, IPv4, Tos/Ipv4, IPv6, diffServ
- Ingress and Egress MAC address filter and static source MAC address lock
- Management- Remote IP-based management, web management, SNMP V1/2/3, Telnet, menu based CLI
- Firmware update: TFTP firmware upgrade and configuration backup; System default: Restore function for system default
- Port trunk- Supports IEEE802.3ad port trunk with link aggregation control protocol (LACP), the trunk group upto 2 and maximum trunk port member upto 2 ports
- VLAN: Port based-VLAN; IEEE802.1Q Tag based VLAN (256 entries), VLAN ID upto 4094, QinQ, 256 GVRP groups; Quality of Service: Support port based, Tag based and IPv4 ToS
- Class of Service- 4 priority queues, Spanning tree- Supports IEEE802.1w Rapid Spanning Tree and IEEE 802.1d
- Port mirror- Supports TX/RX/Bi-directional packet mirror; IGMP: Supports IGMP V1, V2; Storm control: Bandwidth allocation on broadcast
Specification Description
Item: 8 Port Gigabit Layer 2 Remote IP-Managed Switch
Technology: Store and Forward Switching Architecture
Connectors: 10/100/1000 Copper: 4x RJ45 With AutoCross (Auto MDI/MDI-X), (4) 100/1000 SFP Ports, (1) RS-232 D B-9 Female
MAC Address Table: 8K
cket Buffer Size: 1M Bits
Network Cable: 10BASE-T: 2-Pair UTP/STP Cat 3, 4, 5 Cable; EIA/TIA-568 100 Ohm (100 m); 100BASE-TX: 2-Pair UTP/STP Cat 5 Cable; EIA/TIA-568 100 Ohm (100 m); 1000BASE-T: 4-Pair UTP/STP Cat 5e Cable; EIA/TIA-568 100 Ohm (100 m)
Backplane: 16 Gbps
LEDs: RJ45 Port: 10/100/1000, Link/Activity, Full Duplex/Collision; Fiber: Link/Activity; Power: On/Off
Power Supply: Internal: 100 - 240 Volt AC, 50/60 Hz
Power Consumption: 15 Watt Maximum
Environmental Conditions: 0 to 45 deg C 2 to 113 deg F) Operating Temperature; 10 - 90% Operating Humidity Non-Condensing
Ports: 4-Port 10/100/1000 Remotely Managed Switch with (4) Dual-Speed SFP Ports
Dimension: 8.540 Inch Width x 5.510 Inch Depth x 1.690 Inch Height
Tech Info
IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASE-TX, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3x Flow Control and Back-pressure, IEEE Std. 802.3ad Port Trunk with LACP, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree, IEEE Std. 802.1p Class of Service IEEE Std. 802.1q VLAN Tagging IEEE Std. 802.1x User Authentication, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed
Specifications:
Type | ETHERNET SWITCH (MANAGED) |
---|---|
UNSPSC Code | 43222612 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.