
Description
The MIL-SM8002TG series delivers superior management features that include port based, dynamic and static VLANs, 802.1Q VLAN tagging, GVRP with MVR, IGMP, port mirroring, port security. Security includes static addressing, filtering and blocking of packets to identified MAC addresses. Four priority queues per port insure minimum delay for voice over IP or multimedia network data. A console port provides local management while Telnet SNMP and Web-based management are provided via any network device. Non-blocking 18 Gbps architecture assures rapid packet delivery while 8000 MAC address table provides swift lookup and packet forwarding. Other features that enhance performance are included such as 802.1d/w spanning tree and Rapid Spanning Tree, 802.3x flow control, 802.1ad link aggregation and broadcast storm control
Applications
Designed specifically for Indoor And Protected Outdooor Applications
Features
- 10/100/1000 Mbs Auto-Negotiation Or forced mode operation on the TP interface
- AutoCross(TM)- Automatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration
- (2) Combo SFP ports- 10/100/1000 or SFP option
- Management- Remote IP-based management, web management, SNMP V1/2/3, Telnet, menu based console/CLI
- 802.1X Authentication, RADIUS, MAC Address Security
- Firmware update- TFTP firmware upgrade and configuration backup
- System default: Restore function for system default
- VLAN- Port based VLAN, IEEE 802.1Q, 4096 VLAN IDs, 256/2048 static/dynamic VLAN groups, 256 GVRP groups
- IGMP- IGMP V1, V2, query and snooping
- Quality of Service: Port based, tag based and IPv4 ToS; Class of Service: Per port supports 4 priority queues
- Spanning tree- IEEE 802.1w Rapid Spanning Tree; IEEE 802.1d spanning tree
- Bandwidth allocation- An important feature found on select converters which allows network administrators to set the bandwidth of the converter to 64KB increments via SNMP management
- Port trunk: IEEE802.3ad port trunk with link aggregation control protocol (LACP); The trunk group upto 3 and maximum group member upto 8 ports
- Port mirroring on TX or RX
- Broadcast storm filter
- DHCP client, relay, server
- SNTP and SMTP support
Specification Description
Item: Advanced Layer 2 Managed Switch With Fiber
Technology: Store and Forward Switching
Connectors: 10/100/1000 Copper: 9x RJ45 With AutoCross (Auto MDI/MDI-X), Two SFP Ports
MAC Address Table: 8K
Memory Buffer: 128K Bytes
Backplane: 18 Gbps
LEDs:5 Port: 10/100/1000, Link/Activity, Full Duplex/Collision; Fiber: Link/Activity; Power: On/Off
Power Supply: Internal: 100 - 240 Volt AC
Power Consumption: 10 Watt Maximum
Environmental Conditions: 0 to 60 deg C (32 to 140 deg F) Operating Temperature 10 - 90% Operating Humidity Non-Condensing
Ports: 9-Port 10/100/1000 With (2) SFP Combo Gigabit Ports
Dimension: 217 mm Width x 140 mm Depth x 43 mm Height
Tech Info
IEEE Std. 802.3 10BASE-T, IEEE Std. 802.3u 100BASE-TX, IEEE Std. 802.3z Gigabit Fiber, IEEE Std. 802.3ab 1000BASE-T, IEEE Std. 802.3x Flow Control and Back-Pressure, IEEE Std. 802.3ad Port Trunk with LACP, IEEE Std. 802.1d Spanning Tree Protocol, IEEE Std. 802.1w Rapid Spanning Tree, IEEE Std. 802.1p Class of Service IEEE Std. 802.1q VLAN Tagging IEEE Std. 802.1x User Authentication, Protocols: CSMA/CD, FCC Class A, CE Mark, UL, cUL Listed
Specifications:
Type | ETHERNET SWITCH (MANAGED) |
---|---|
UNSPSC Code | 43222612 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.