PELCO | NET5402R-HD-US
2 Monitor Net Decoder, US Power Cord
Description
2 Monitor Net Decoder, US PWR CRD
Must be a reseller to purchase this product
Features
- Decode Standard Resolution and Megapixel Resolution Streams
- Simultaneously Drive Two High Definition Monitors From a Single Unit
- Support for MPEG-4, H.264 Baseline, Main, and High Profile Codecs
- Simultaneously View up to Sixteen MPEG-4 Streams at 4CIFResolution, 30/25 Images Per Second (ips); up to Twelve H.264 Streams at 4CIF Resolution, 30/25 ips; or up to Two 1080P Streams in Real Time
- EnduraView Technology Optimizes CPU Load and Bandwidth Utilization when Displaying Multiple Cameras Simultaneou sly
- Maintains Aspect Ratio of Original Stream
- Supports Monitor-Wall Configurations When Used in Conjunction with an Endura VCD5202
- Supports Alarm/Spot Monitor Capability, Including Sequencing, When Programmed with Endura Scripts
- Supports User-Specifi Language Choices for User Interface Display
Specifications:
Capacity | 16 CHANNEL |
---|---|
Type | DECODER |
Form Factor | BOX |
UNSPSC Code | 39121527 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.