HOFFMAN ENCLOSURES INC | PAD246
Cutout Adapter, Size/Dims: 24 Pin to 6 Pin, Material/Finish: Steel/LtGray

MFR PART #  PAD246
PART #  653101
Minimum 1 Each
Sign In For Inventory

Description

Adapters are used with closure plates containing cutouts. Made from 12 gauge steel and finished with RAL 7035 textured gray polyester powder paint. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).

Features

  • Adapters are used with closure plates containing cutouts. Made from 12 gauge steel and finished with RAL 7035 textured gray polyester powder paint. Allows the option of adapting from 24-pin to 16-pin, 24-pin to 10-pin, 24-pin to 6-pin and 24-pin to no pins (blank).