Description
The Power over Ethernet (PoE) Tester, connected to an RJ-45 outlet, tests the cabling infrastructure for the presence of power, either IEEE802.3af or IEEE802.3at (2-pairs 30W or 4-pairs 60W). The PoE Tester also identifies the existence and type of Pow er Sourcing Equipment (either Endspan or Midspan) in your network
Features
- Tests RJ-45 outlet for Power over Ethernet existence
- Indicates the type of power source
- Detects: - IEEE 802.3af - IEEE 802.3at - 4-pairs PSE
- Compact design specifically tailored for system integrators and installers
- Plug and play, simple to u
Specifications:
Number of Ports | 1 PORT |
---|---|
UNSPSC Code | 43222600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy