PANDUIT | RGESD2-1
ESD Port Kit 2 Hole Thread Forming EA

MFR PART #  RGESD2-1
PART #  331618
Minimum 1 Each
Call for Availability

Description

This two-hole ESD Port Kit with 5/8 spacing is a telecommunications grounding accessory that helps protect against electrostatic discharge to network equipment. It includes a .17 oz (5 cc) tube of antioxidant paste, 1 ESD protection sticker, two 12-24 x 1/2 screws, two M6 x 12mm thread-forming screws, and one cleaning pad. Designed for flexibility and ease of installation, this kit reduces the risk of damage when a technician performs routine cable maintenance or accidentally touches an I/O port.

Applications

Threaded Rail Fastener

Features

  • Accommodates standard ESD wrist strap 4mm plug
  • Can be mounted to front or back of rack or cabinet for convenient access
  • Bent 45, acts as a hook to hold wrist strap
  • Two-hole configuration available to provide anti-rotation and prevent loss of bond
  • Barrel permanently marked with the protective earth (ground) symbol
  • Engineered to comply with US and International grounding requirements

Tech Info

RoHS Compliant

Specifications:

Application RACK/CABINET/ENCLOSURE
Component GROUNDING KITS
UNSPSC Code 39121400