TRANSITION NETWORKS | SM10T2DPA-BR
Layer 2 Managed Switch, Port One: (8) 10/100/1000BASE-T, Port Two: (2) 100/1000BASE-X SFP/RJ45 Ports, BR

MFR PART #  SM10T2DPA-BR
PART #  587487
Minimum 1 Each
Call for Availability

Description

This switch is a high performance layer 2 managed switch with 8 10/100/1000 copper ports and 2 dual speed 100/1000BASE-X SFP/RJ45 combo slots

Applications

Secure And High Performance Connections, Flexible Copper/Fiber Dual Uplinks, Unified Communications With Open Standard

Features

  • Support jumbo frame upto 9 K bytes
  • Authentication- RADIUS 802.1x, TACACS+
  • Security- Support SSH/SSL
  • Port based or tagged (802.1Q) VLAN, QinQ double tag VLAN, guest VLAN
  • Bandwidth allocation ingress and egress
  • DHCP snooping including option 82
  • IP-MAC binding for security
  • ACL based on Ethernet type / ARP / IPv4 for packets permit or deny, rate limitation and port copy
  • Link Layer Discovery Protocol (LLDP)
  • Syslog for device management
  • IEEE802.3az energy efficiency
  • Management- Web management, SNMP V1/V2c/V3, Telnet, CLI
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP)
  • IGMP- Support IGMP snooping V1/V2/V3, IGMP Proxy and GVRP
  • Quality of Service: Supports 8 hardware queues with Strict priority and WRR, per port bandwidth management
  • Spanning tree- Supports IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP compliant
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, 4096 VLAN entries, MACbased VLAN, private VLAN edge priority VLAN override
  • Firmware update, configure backup/ restore through Web GUI and TFTP
  • IPv6- Support IPv4/IPv6 dual protocol stack

Specification Description

Item: Layer 2 Managed Switch
Protocols: CSMA/CD
Technology: Store and Forward Switching Architecture
Connectors: (1) RJ45 Console Port; (8) 10/100/1000 RJ45 Ports; (2) 100/1000 SFP/RJ45 Ports
MAC Address Table: 8K
Backplane: 20 Gbps
Input Power: Inal Power: 100 - 240 Volt AC
Environmental Conditions: 0 to 40 deg C Operating Temperature; 5 - 90% Humidity Non-Condensing
Port One: (8) 10/100/1000BASE-T
Port Two: (2) 100/1000BASE-X SFP/RJ45
Dimension: 11.020 Inch Width x 6.530 Inch Depth x 1.730 Ih Height

Tech Info

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s, IEEE 802.1Q, IEEE 802.1p, IEEE 802.1ad, IEEE 80.1AB, Safety LV, EMI FCC Class A, CE

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.