TRANSITION NETWORKS | SM24TAT4GPA-SA
Web Managed Power-Over-Ethernet Switch, Port One: (20) 10/100/1000BASE-T (RJ45), Port Two: (4)SFP/RJ45 Ports, SA

MFR PART #  SM24TAT4GPA-SA
PART #  587254
Minimum 1 Each
Call for Availability

Description

The SM24TAT4GPA is a high performance Web managed PoE switch with 24 auto-sensing 10/100/1000BASE-T RJ45 ports, 4 of which are SFP/RJ45 combo ports. It supports IEEE802.3at PoE Plus on all 10/100/1000 copper ports to enable the easy installation of PoE devices such as IP Phones and IP Cameras

Features

  • Port based or tagged (802.1Q) VLAN, management VLAN
  • Jumbo frame size upto 9 K Bytes
  • Port mirroring, loop detection
  • Broadcast storm protection
  • Power over Ethernet
  • Comply to IEEE802.3at PoE Plus- Comply to IEEE802.3af PoE
  • Maximum output power per port : 30 Watt; PoE budget : 370 Watt
  • 30 Watt PoE per port available to 12 ports, 15.4 Watt PoE per port available to all 24 ports
  • Management- Web management, SNMP
  • Port trunk- Supports static port trunk upto 12 groups with 24 ports per group
  • IGMP - Support IGMP snooping V1/V2c
  • Quality of Service- Supports 8 hardware queues, queue assignment based on DSCP and 802.1p COS. Classification: Port based, 802.1p VLAN priority based, DSCP based; DiffServ
  • Spanning tree- Supports IEEE802.1w RSTP and IEEE802.1d STP
  • Green ethernet- Support IEEE 802.3az energy efficient ethernet
  • Includes 19 Inch rack mount ears

Specification Description

Item: Web Managed Power-Over-Ethernet Switch
Protocols: CSMA/CD
Technology: Store and Forward Switching Architecture
Connectors: (24) 10/100/1000 RJ45; 4 Giga SFP Ports
MAC Address Table: 8K
Backplane: 48 Gbps
Buffer: 500 kbps
Input Power: Internaer: 100 - 240 Volt AC
Power Consumption: 16 Watt Maximum (Without PoE)
Power-Over-Ethernet: Maximum PoE Budget 370 Watt, 30 Watt For 12 Ports Simultaneously, 15.4 Watt For 24 Ports Simultaneously
Environmental Conditions: 0 to 40 deg C Operating Tempeature; -20 to 70 deg C Storage Temperature; 10 - 90% Humidity Non-Condensing
Port One: (20) 10/100/1000BASE-T (RJ45)
Port Two: (4) SFP/RJ45 Ports
Dimension: 17.400 Inch Width x 8.310 Inch Depth x 1.700 Inch Height

Tech Info

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE 802.1Q, IEEE 802.1p, Safety LVD, EMI- FCC Class A, CE

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.