TRANSITION NETWORKS | SM24TAT4XA-SA
Managed PoE+ Switch, Port One: (24) 10/100/1000BASE-T, Port Two: (4) 1G/10G SFP Slots, SA

MFR PART #  SM24TAT4XA-SA
PART #  587255
Minimum 1 Each
Call for Availability

Description

This SM24TAT4XA is a high performance managed switch with 128 Gbps switching capacity. It provides (24) 10/100/1000 copper ports with IEEE802.3at PoE Plus capability and it has additional (4 )1G/10G dual speed SFP+ slots to support upto (4) 10G uplinks

Applications

Connect And Power Wireless Access Points, IP Cameras And VOIP Phones

Features

  • Management- Web management, SNMP V1/V2c/V3, Telnet, CL
  • Port trunk- Supports IEEE 802.3ad port trunk with link aggregation control protocol (LACP), supports upto 14 groups with 8 ports per group
  • IGMP - Supports IGMP snooping V1/ V2/V3, GVRP, IGMP Proxy, IGMP Querier and MLD snooping V1/V2
  • Quality of Service- Supports 8 hardware queues, strict priority and WRR. Queue assignment based on DSCP and 802.1p CoS; IPV4/IPv6 precedence/Type of service/diffServ/classification and remarking ACLs, trusted QoS
  • Spanning tree- IEEE 802.1s MSTP,IEEE802.1w RSTP and IEEE802.1d STP compliant
  • VLAN- Port based VLAN, IEEE 802.1Q tag-based, upto 4k VLAN entries, QinQ, MAC-based VLAN, private VLAN edge, management VLAN, voice VLANs
  • Firmware update- configure backup/restore through HTTP/TFTP/Console
  • IPv6- Support IPv4/IPv6 dual protocol stack
  • Hardware stacking capability with 10G SFP+ cable
  • Authentication- RADIUS 802.1x, TACACS+, Security- Support SSH/SSL
  • Rate limiting- Ingress policer, egress shaping and rate control; Per VLAN, per port and flow based
  • DHCP relay including option 82
  • ACL based on source and destination - MAC / VLAN ID/ IP address / Protocol / port / DSCP / IP Precedence / TCP/UPD source and destination ports / 802.1p / Ethernet type / ICMP packets / IGMP packets / TCP flag
  • Link Layer Discovery Protocol (LLDP)
  • IEEE Std. 802.3az Energy Efficiency, IP Source Guard, Port Security
  • 802.1AB LLDP-MED configuration, Power delay and PoE scheduling
  • Auto PoE Reset (APR)- Static routing

Specification Description

Item: Managed PoE+ Switch
Protocols: CSMA/CD
Technology: Store and Forward Switching Architecture
Connectors: (1) DB-9 Console Port; (24) 10/100/1000 RJ45; (4) 1G/10G SFP+ Slots
MAC Address Table: 32K
Memory Buffer: 4M Bits
Backplane: 128 Gbps
Inpwer: Internal Power: 100 - 240 Volt AC; Power Consumption: 50 Watt Maximum (Without PoE)
Power-Over-Ethernet: Maximum PoE Budget 370 Watt, 30 Watt For 12 Ports Simultaneously, 15.4 Watt For 24 Ports Simultaneously
Environmental Conditions: 0 to 40 deg C Operating Temperature; 10 - 90% Humidity Non-Condensing
Port One: (24) 10/100/1000BASE-T
Port Two: (4) 1G/10G SFP Slots
Dimension: 17.400 Inch Width x 15.150 Inch Depth x 1.730 Inch Height

Tech Info

IEEE 802.3(TM), IEEE 802.3u, IEEE 802.3z, IEEE802.3ae, IEEE 802.3x, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1w, IEEE802.1s IEEE 802.1Q, IEEE802.1v IEEE 802.1p, IEEE 802.1ad, IEEE 802.1AB, IEEE802.3af, IEEE802.3at, IEEE 802.3at PoE+, IEEE 802.3af PoE, Safety LVD, EMI FCC Class A, CE

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.