HANWHA VISION | SNV-6084R
WiseNet III IP IR Vandal Dome Camera, 2 MP, Full HD(1080p), Motorized Simple Focus Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, TrueD/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -40ºF 24 V AC Heater
Description
This part has been discontinued by the supplier. Use PN 879213 as suggested replacement.
The SNV-6084R is a vandal-resistant IR dome camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. Its high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080p, built-in IR LEDs creating clear images even in the darkness of 0 Lux, and motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmental conditions, the SND-6084R will meet the professional security needs of the market. In addition, rated to IP66/IK10, it can work effectively in more demanding environments that are prone to severe or varying weather conditions as well as tampering or physical attack.
Must be a reseller to purchase this product
Specifications:
Compression Type | H.264 |
---|---|
Form Factor | DOME |
Environment | INDOOR / OUTDOOR |
Position Type | FIXED |
PoE | YES |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.