COOPER CROUSE-HINDS | TMC7247
WATERTIGHT CONNECTOR 2.5" HUB TECK90/ACWU (TMC SERIES) ARMOUR OD 1.93-2.47

MFR PART #  TMC7247
PART #  7CH-TMC7247
Minimum 1 Each
Call for Availability

Features

  • Standard material is aluminum
  • Stainless steel copper-plated spring provides grounding continuity of cable armour (MC cable only).
  • Watertight seal on outer sheath of cable
  • Standard neoprene seal suitable for use in operating temperatures -25 to 60C
  • Cold Shrink(TM) Kit is available for extra protection in aggressive environments
  • Available with NPT threads

Specification Description

Cable Type: Metal-clad (interlocked or continuously welded corrugated armoured), non-armoured and tray cable
Gland Type: Armoured, TECK armoured and non-armoured

Tech Info

NEMA 4 and IP56
Wet locations

Specifications:

Armored/Unarmored FOR USE WITH ARMORED CABLE
Hub Size 2 1/2"
Material ALUMINUM
UNSPSC Code 39121400

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Jamaica. Anixter.com orders do not currently ship to addresses outside Jamaica or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Jamaica or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.