Description
TRENDnet’s 10-Port Gigabit Web Smart PoE+ Switch, model TPE-1020WS, delivers a 20 Gbps switching capacity with eight PoE+ Gigabit ports and two Gigabit Ethernet uplink ports shared with two SFP slots. This IPv6 ready switch offers advanced traffic mana gement, troubleshooting, access management controls, energy saving GREENnet, and monitoring features at a reduced cost.
Must be a reseller to purchase this product.
Features
- 8 x PoE+ Gigabit ports
- 2 x Gigabit Ethernet ports and 2 x shared SFP slots
- Up to 30 Watts per port with a 75 Watts total power budget
- 20 Gbps switching capacity
- Rack mountable
- Limited Lifetime Warranty
Specifications:
UNSPSC Code | 43222612 |
---|
Shipping and Fulfillment Policy