AXIS COMMUNICATIONS | 01145-009 | M5525-E 50HZ
Network Camera, PTZ, 10x Zoom, Day/Night, WDR, Indoor/Outdoor, H.264/MPEG4/MJPEG, 1089p HDTV Resolution, F1.6 to 3 Autofocus/Auto-Iris/4.7 to 47 Lens, 512 MB RAM

MFR PART #  01145-009  | M5525-E 50HZ
PART #  939259
Minimum 1 Each
Sign In For Inventory

Description

AXIS M5525-E PTZ Network Camera is a compact pan-tilt-zoom camera with HDTV 1080p resolution, 10x optical zoom, and autofocus, enabling great video quality in both overview and detail. Day/night functionality and WDR - Forensic Capture ensures maintain ed image quality in low or mixed light, and scene profiles are included for automatic optimization. AXIS M5525-E is compatible with any Axis PTZ mount for outdoor installation, but can also be surface-mounted indoors. Protected against dust, rain, snow , and corrosion, the camera operates in temperatures from -20 C to 50 C (-4 F to 122 F). The microSD card slot enables local video storage.

Features

  • It Combines an Anti-Vandal Solution with an Elegant Design
  • High Durability Guarantees the Highest Coverage on the Market According to the IP69K and IK10 Standard
  • Control Access Using the Reader, Keypad or the Integrated Camera and Achieve a Greater Level of Security for All Those on the Location
  • This Simple Additional Device Prevents Intrusion by Detecting any Unauthorized Manipulation of the Electronic Locking System
  • Easily Link the Intercom to the Existing Security System and Increase Site Security
  • IP Force Can Easily be Integrated with Existing CCTV or Surveillance System
  • IP Force Can Call a Mobile Phone or Tablet, Over the Local Network Via Wi-Fi or Over Cellular Data
  • IP Force can be Fitted with a Tamper Switch that Detects Unauthorizd Opening of the Device Itself
  • SIP Protocol Support Makes it Easy to Link the Intercom with IP Phones and PBX from Other Producers, without Having to Connect to the Server

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR
Lens Type VARI-FOCAL
PoE YES
Position Type PAN-TILT ZOOM
Resolution HDTV 720P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.