AXIS COMMUNICATIONS | 0288-041 | Q7401 BAREBOARD
Q7401 Bare Board One Channel Video Encoder. Max. D1 at 30/25 fps. SD/SDHC Memory Card Slot

MFR PART #  0288-041  | Q7401 BAREBOARD
PART #  430983
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier.

Bare board 1 channel video encoder. Multiple, individually configurable H.264 and Motion JPEG streams; max. D1 resolution at 30/25 fps. Video motion detection. Active tampering alarm. Two-way audio and audio detection. Power over Ethernet (IEEE 802.3af) with power out for the analog camera. SD/SDHC memory card slot for local storage.. No power supply.

Must be a reseller to purchase this product.

Features

  • Full frame rate in H.264 and Motion JPEG in all resolutions
  • Reduced bandwidth using H.264 compression
  • Multiple, individually configurable streams
  • Recordings can be stored on SD/SDHC cards
  • Intelligent video capabilities

Specifications:

Audio Support YES
Capacity 1 CHANNEL
Form Factor BOX
Type ENCODER
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.