AXIS COMMUNICATIONS | 0542-006 | P7216
Video Encoder, 16-Channel, H.264, MPEG4/MJPEG, 30/25 FPS Resolution, BNC Connector, 4x512 MB RAM/4x128 MB Flash, 12 to 28 Volt DC, 22 Watt, Metal Casing, Wall Mount

MFR PART #  0542-006  | P7216
PART #  529695
Minimum 1 Each
Sign In For Inventory

Description

Sixteen-channel video encoder. Dual streaming H.264 and Motion JPEG on all channels. Max D1 resolution at 30/25 (NTSC/PAL) fps on all streams. Video motion detection. Active tampering alarm. Two-way audio with audio detection. SFP slot for optional fiber connection and/or network redundancy. Unit includes 4 x micro SD card slots for edge storage. PTZ support. Unit has 4x ARTPEC chips and 4x IP addresses. Includes AUS power supply.

Must be a reseller to purchase this product.

Features

  • Outdoor Ready and Arctic Temperature Control
  • Vandal-resistant and Shock Detection
  • Electronic Image Stabilization
  • Automatic Defog
  • High Power Over Ethernet

Specifications:

Audio Support YES
Type ENCODER
Capacity 16 CHANNEL
PTZ Control NO
UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.