AXIS COMMUNICATIONS | 0955-009 | P3225-LVE MK II
P3225-LVE MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IR Illumination, IK10 Outdoor Casing, Mounting Bracket

MFR PART #  0955-009  | P3225-LVE MK II
PART #  859983
Minimum 1 Each
Sign In For Inventory

Description

AXIS P3225-LVE Mk II is an outdoor-ready fixed dome with vari-focal lens, delivering HDTV 1080p video quality in up to 2 MP resolution. It is equipped with WDR - Forensic Capture to increase forensic usability by highlighting details in both dark and w ell-lit areas, as well as Lightfinder, making it extremely sensitive to low light. Day and night functionality together with OptimizedIR, Axis’ built-in IR solution for an evenly illuminated image, as well as P-Iris control, ensure superb image quality in any lighting conditions. The camera includes Zipstream that significantly reduces bandwidth and storage requirements. AXIS P3225-LVE Mk II is IK10-rated, making it resistant to vandalism.

Must be a reseller to purchase this product.

Features

  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis’ Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-ristant outdoor models
  • Remote zoom and focus
  • Outstanding image quality even in total darkness with
  • OptimizedIR for the LV and LVE models

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.