PAXTON ACCESS | 337-773-US
Door Entry System Extension Switch, NET2 ENTRY, 2-Way Plug Connector, 12 Volt DC, 2 Ampere, 4-Port PoE, 1-Port Network, 236 MM Width x 80 MM Depth x 320 MM Height, Plastic

MFR PART #  337-773-US
PART #  CS500724
Minimum 1 Each
Sign In For Inventory

Features

  • Net2 Plus Control Unit
  • 4 Port PoE Switch Included for Easy Expansion
  • Tamper Switch Included for Extra Security
  • Battery Backup
  • Plastic Cabinet Housing

Specifications:

Color WHITE
Current (Amps) 3.1 TO 4.0
Mounting SURFACE
Product Type OTHER COMPONENT
Sales Category INTERCOMS
Input Power 24V AC
Thickness/Depth - Inches 3.5
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.