SCOLMORE INTERNATIONAL LTD | PC3120
Data Centre Power Cord: IEC C14 Plug to IEC C15 Connector Power Cord, 2.0m Blue H05RR-F 3x1.00mm

MFR PART #  PC3120
PART #  10229045
Minimum 1 Each
Sign In For Inventory

Description

IEC C15 to IEC C14 Data Centre Power Cord

Applications

Data Centres
Audio Visual
Broadcasting
Communications
Martime
Medical Equipment
Military

Features

  • C15 IEC Connector Hot Condition
  • C14 IEC Plug
  • 10A 230V AC 50Hz Rated (Hot Condition)
  • H05RR-F 3x1.00mm2 , 2m (6.56ft)
  • Blue

Tech Info

IEC 60320-1: 2015
IEC 60320-3: 2014
DIN EN 50525-2-11: 2011
EN50525-2-11: 2011
EN60320-1: 2015

Specifications:

UNSPSC Code 26121536

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.