MICROCHIP | PD-6524G/AC/M/FE | PD-6524G/AC/M/F-E
24-Port PoE Midspan, 15.4W per port, 10/100/1000BaseT, AC Input, managed, Rackmountable, Full power (400W), EU Power Cord

MFR PART #  PD-6524G/AC/M/FE  | PD-6524G/AC/M/F-E
PART #  419238
Minimum 1 Each
Call for Availability

Description

Microchip’s 6500G family includes 6, 12, and 24-port models, making an even wider range of flexible Power over Ethernet installations possible. The PD-6500G family provides up to 15.4W of power over Ethernet to IP telephones, wireless LAN access points , security network cameras and many other types of data terminals over standard Ethernet data cabl es, leaving network infrastructure completely unaltered.

Features

  • Safe and reliable power over existing Ethernet infrastructure
  • Powerview Pro remote, web-based SNMPv3 power management environment
  • Legacy PoE support
  • IEEE802.3af compliant
  • Plug-and-play installation

Specifications:

Device Technology 1000BASET
Type of Device HUB STANDALONE
Number of Ports 5-8
UNSPSC Code 43222610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.