TRIPP LITE | U215-004-R
4-Port USB 2.0 Hi-Speed Printer / Peripheral Sharing Switch

MFR PART #  U215-004-R
PART #  642798
Minimum 1 Each
Sign In For Inventory

Description

Tripp Lite’s U215-004-R 4-port USB 2.0 Peripheral Sharing Switch allows you to connect up to four computers to one USB peripheral such as a printer, scanner, high-capacity hard drive and many others. Ideal for and small office computers. It not only sa ves space, but also eliminates the cost of buying separate USB devices for every computer. Plus, it simplifies cable management in the office area. Quickly switch between computers using keyboard hot-keys, mouse, or manually. Plug-and-play functionalit y makes installation a breeze. Supports both high-speed USB 2.0 peripherals with transfer rates up to 480 Mbps. Backward compatible to legacy USB 1.1 devices. Compatible with most major operating systems. Icon task bar indicates switch status at a glan ce, and active LEDs indicate which computer is currently using the peripheral. No separate AC adapter required. Power is drawn through the USB cables.

Applications

Operating Systems: Compatible with Mac OS X and Windows 98SE/2000/ME/XP/Vista/WIN7 (both 32 and 64-bit versions).

Features

  • Peripheral Sharing
  • : Allows you to share a USB peripheral between four separate computers and eliminates the need for peripherals attached to each computer, which saves money, space and time when setting up a multi-PC application.
  • Space-Saving
  • : Spacesaving functionality is perfect for home or office workstations that need to share a printer, scanner or high-capacity hard drive among multiple PCs.
  • USB Compatibility
  • : Compatible with both USB 2.0 and USB 1.1 so it can be used with any USB peripheral that needs to be shared.
  • Operating Systems
  • : Compatible with Mac OS X up to 10.11 and Windows 98SE/2000/ME/XP/Vista/WIN7/8/8.1/10 (both 32 and 64-bit versions).
  • High-Speed Data Transfer
  • : Supports high-speed USB 2.0 peripherals with transfer rates to 480 Mbps.
  • Plug-and-Play Convenience
  • : Self-powered and easy to setup with the included software disk. Switching from one to another computer is effortless with one-touch port switching via a mouse, hot-key or manually.
  • Display LEDs
  • : Active indicor LEDs alert the user to which computer currently controls the switch.
  • No External Power Needed
  • : Since power is drawn through the USB cables, no separate AC adapter required.

Specification Description

USB Compatibility: Compatible with both USB 2.0 and USB 1.1 so it can be used with any USB peripheral that needs to be shared.

Tech Info

Molded connectors and integral strain relief for extra durability and long life.

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Japan. Anixter.com orders do not currently ship to addresses outside Japan. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Japan or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, White Glove, Tailgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • White Glove - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tailgate - Freight carrier provides tailgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.