CHATSWORTH PRODUCTS (CPI)

CPI Logo

Chatsworth Products (CPI), an Anixter Technology Alliance Partner, addresses critical IT infrastructure needs with products and services that protect customers’ information and communication technology investment. CPI acts as the business partner and is uniquely prepared to respond to your specific requirements with global availability and rapid product customization that will give you a competitive advantage. With over two decades of engineering innovative data center, enterprise network and industrial solutions for the Fortune 500 and multinational corporations, CPI responds to your business requirements with unequalled expertise, customer service and technical support, as well as a global network of industry-leading distributors.

News

Cable Management

Racks and Cabinets:

Accessories 

  • Cable Management - Vertical and Horizontal cable management for two-post and four-post open racks. Also Velcro strips, Rings and other miscellaneous cable management products.
  • Shelves – for two-post or four-post mounting of equipment and various components
  • Hardware – Kits for mounting equipment to racks and cabinets, raised flooring, walls, etc.
  • Thermal Management Accessories – Filler panels, Brushed grommets, Fan kits, etc.

Cabinets

  • Wall Cabinets – CPI’s popular Cube-It, Thin Line and other wall cabinet systems
  • Cabinet Systems for Server and Networking applications – TeraFrame Cabinet Systems, GlobalFrame Cabinet Systems, MegaFrame Cabinet Systems

Frames

  • XLBET Frames 
  • Mounting brackets – for 66, 110 block mounting systems, MDF block mounting systems

Racks

  • Two-Post racks – Relay and Universal racks (including CPI’s popular 55053-703 rack)
  • Four-Post racks – Fixed and Adjustable rail racks
  • Wall racks – Standard swing gates, Easy Swings, fixed and heavy-duty wall racks
  • Global Standard Packs – Kit including a two-post rack and vertical cable manager(s) 

Power Products

Power Accessories

  • Mounting brackets and hardware - for various vertical power products
  • PDU input power cords – for eConnect PDUs

Power Distribution Units (PDU)

  • eConnect PDUs – Basic, Monitored, Monitored Pro, Switched and Switched Pro vertical Units
  • CPI Power Strips

Data Center Solutions

Whether designing a new data center or enhancing an existing one, CPI helps you achieve the ultimate solution based on today’s most pressing needs. This includes solutions that:

  • Optimize thermal and airflow management performance via CPI Passive Cooling® Solutions and Aisle Containment)
  • Provide a quick return on investment and reduce energy consumption
  • Maximize your valuable data center and rack space
  • Organize and manage cable pathway both overhead and under floor
  • Deliver, monitor and control power to equipment

Additionally, CPI customizes many of our data center solutions to address your specific IT infrastructure needs.

Cabinet & Enclosure Solutions

CPI Cabinet and Enclosure Systems store computer equipment, provide extra security, enhance thermal management, organize cables, and hide cables and equipment for a more professional appearance.

CPI Cabinet Systems include the following benefits:

  • High-quality construction and design
  • Exceptional thermal management options
  • EIA-310-E Standard hole spacing
  • High static load rating, ranging from 800 lb (362.9 kg) to 3,000 lb (1360 kg)
  • Large open base for cable entry and exit
  • Multiple cable management accessories
  • CPI Passive Cooling® Solutions are the most cost effective and cooling effective thermal management solution on the market. It provides superior equipment cooling performance while reducing your data center cooling energy costs.

Racks and Cable Management Solutions

Whether you are upgrading your current infrastructure or designing a new installation, trust the experts at CPI to deliver the most comprehensive line of racks and cable management products in the industry. CPI Racks and Cable Management solutions set the standard by providing:

  • Critical Cat 6a and Fiber Support
    • Designed to meet ANSI/TIA/EIA installation guidelines for Cat 6a cabling and fiber
    • Proper bend radii ensures maximum quality of data transmission
    • Meets high-density cabling requirements
  • Over 500 Standard Cable Management Products
    • Extensive product selection to satisfy various applications
    • Provides vertical and horizontal cable management options in a variety of styles, widths, heights and depths
    • Available to meet project scheduling needs
  • Cost Effective Solutions
    • Quality products that simplify network maintenance and costs
    • Perform easy moves, adds and changes to connections, saving time and money
    • Supports future growth and cabling demands

Critical Cat 6a and Fiber Support

  • Designed to meet ANSI/TIA/EIA installation guidelines for Cat 6a cabling and fiber
  • Proper bend radii ensures maximum quality of data transmission
  • Meets high-density cabling requirements

Over 500 Standard Cable Management Products

  • Extensive product selection to satisfy various applications
  • Provides vertical and horizontal cable management options in a variety of styles, widths, heights and depths

Cost Effective Solutions

  • Quality products that simplify network maintenance and costs
  • Perform easy moves, adds and changes to connections, saving time and money
  • Supports future growth and cabling demands

Aisle Containment Solutions by CPI

When Chatsworth Products introduced CPI Passive Cooling® Solutions in 2006, the blueprint for optimal thermal management at the cabinet level was forever changed. The ability to isolate, redirect and recycle hot exhaust air would revolutionize the idea of “free cooling” within the data center. Since then, CPI has expanded data center cooling to the aisle level, tapping years of custom solutions to now also offer standard Aisle Containment Solutions, which deliver quality engineering, flexibility and a superior class of airflow management, all while reducing operating costs.

 

Designed to seal airflow 200% more efficiently than similar products, our Aisle Containment Solutions provide built-in flexibility and high quality engineering. Our solutions can be utilized in both Brownfield and Greenfield applications.  

 

Benefits and Savings include:

  • Eliminate hot spots
  • Support 4x higher heat and power densities (6 kW to 30+ kW)
  • Effectively utilize 100% of supplied air and reduce chilled air waste
  • Improve CRAC efficiency because of higher supply-to-return temperature differences (Delta T's)
  • Allow increased room temperature and higher set points on cooling equipment and chilled water temperatures, resulting in less electricity consumption using low-cost economizers
  • Provide flexibility for supply air delivery through the ceiling, wall or floor

CPI Power Management Solutions

CPI Power Management products are designed to fully integrate into a CPI Rack or Cabinet and Enclosure System, delivering electrical power to support a wide array of active equipment and provide safe, efficient distribution of power.

eConnect Power Distribution Units (PDUs)

eConnect™ PDUs connect you to your evolving enterprise data center with an intelligent power solution that has been engineered to meet the thermal challenges of virtually any environment. Featuring a low-profile design that reduces airflow disruptions, an ambient air temperature rating of 149°F (65°C) and more than 160 standard configurations, eConnect PDUs are the ultimate connecting point between thermal innovation and intelligent power distribution.

 

CPI’s power management solutions have expanded to include state-of-the-art single phase UPS products from GE Critical Power to provide battery backup and equipment protection from any fluctuation in your power source for all business-critical applications.

Company Overview
Solutions
Cabinets
Cable Management & Rack Systems
Cable Pathway
Wall Mount Systems
Customer Applications
Case Studies
BIM Models

Product Configurator

Configure a custom product complete with accessories. Most configurations include a bill of material, parts list, product documentation, a rendered image and line drawings in PDF and DXF formats. Save your configuration to a cart and get quotes from your local distributor. 

Product Configurators

MasterFormat™ Division 27 Specifications

Get detailed information regarding CPI products and Division 27 Specifications.

View the MasterFormat™ Division 27 Specifications.

OSHPD Pre-Approved Products

Find details about CPI's growing list of OSHPD pre-approved part numbers along with their OPA Number. 

View the OSHPD Pre-Approved Products.

Cable Fill Tables

The CPI Cable Fill Table lists recommended and maximum cable fill values for all of CPI’s cable management and cable pathway products.

View the Cable Fill Tables.

Design Tool Downloads

Download free Visio Shapes, CAD Blocks, Software for products like the RIM-1000, and more.

View the Design Tool Downloads.